2x4 Wire Guard for Linear High Bay 3A

Item #: 1770617

Cat #: LNHIBA3A/24/WG/WH

UPC: 046135621109

Sign In or Register to view pricing and more.
Documents & Guides
2x4 Wire Guard for Linear High Bay 3A (255W, 300W), 1 per SKU, 4 per Case *Sylvania Product Code 62110* *Sylvania Part # 62110*

Overview

2x4 Wire Guard for Linear High Bay 3A (255W, 300W), 1 per SKU, 4 per Case *Sylvania Product Code 62110* *Sylvania Part # 62110*
Also known as: 046135621109, LNHIBA3A/24/WG/WH

Specifications

Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Width: 24 in, 2 ft
Color: White
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)