Tuffguard Coated Fluorescent T8, 32W, 3500K

Item #: 1770616

Cat #: F32T8/TL935/ALTO TG 30PK

UPC: 046677536497

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2625, CRI: 82, Color Temp: 3500K. Length: 48 in. *Philips CC# 536490, 12NC 927871204905* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2625, CRI: 82, Color Temp: 3500K. Length: 48 in. *Philips CC# 536490, 12NC 927871204905* *** Not for Sale in Vermont due to State Regulations ***
Philips TuffGuard T8 lamps are designed to contain shattered glass particles in case of accidental breakage. Coated lighting is essential to help ensure the welfare of your customers, employees, and operation.
Also known as: 046677536497, F32T8/TL935/ALTO TG 30PK

Specifications

Wattage: 32
Lumens: 2625
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 2625
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)