50A, 125/250VAC, 2P, Lug In, Lug Out, Breaker, for RV Pedestals

Item #: 177058

Cat #: MPL2050

UPC: 786685229270

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 50 Amp, 125/250 Volt AC, Lug In, Lug Out, 2-Pole, for RV Pedestals

Overview

Breaker, 50 Amp, 125/250 Volt AC, Lug In, Lug Out, 2-Pole, for RV Pedestals
Also known as: 786685229270, MPL2050

Specifications

Poles: 2
Mounting: DIN Rail
Volts AC: 250, 125
Amps: 50
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 250, 125
Interrupt Rating DC: 10 kA
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)