Switch, Actuator, Red/Yellow, NEMA 3/3R/12, IP65, 88mm x 88mm

Item #: 17704

Cat #: 194E-HE8I-175

UPC: 611320012408

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Actuator, Red/Yellow Knob, with Legend Plate, NEMA 3/3R/12, IP65, 88 mm x 88 mm, Type I

Overview

Switch, Actuator, Red/Yellow Knob, with Legend Plate, NEMA 3/3R/12, IP65, 88 mm x 88 mm, Type I
Also known as: 611320012408, 194E-HE8I-175

Specifications

Type: Handle, Acuator
Color: Red/Yellow
IP/NEMA Rating: IP65, NEMA 3R, NEMA 12, NEMA 3
Size: 88 x 88 mm
Type: Handle, Acuator
IP/NEMA Rating: IP65, NEMA 3R, NEMA 12, NEMA 3
Color: Red/Yellow
Size: 88 x 88 mm

Customer Reviews

No reviews for this product
(0)