12W LED Track Head Square

Item #: 1770352

Cat #: TH464

UPC: 045923404641

Sign In or Register to view pricing and more.
LED 12W Track Head - Square - Black Finish - 36 Degree Beam

Overview

LED 12W Track Head - Square - Black Finish - 36 Degree Beam
Satco's TH464 12-watt square track head is a sleek lighting solution for residential and commercial applications. This black fixture is dimmable, durable, and has a 36 degree beam spread. Versatile and contemporary, this track head delivers 30,000 hours of warm white light.
Also known as: 045923404641, TH464

Specifications

Lumens: 1020
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 1020
Wattage: 12
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)