Tube Adapter, 101.5300.065

Item #: 177033

Cat #: S2MTA

UPC: 783510188412

Sign In or Register to view pricing and more.
Documents & Guides
HOF S2MTA TUBE ADAPTER 101.53

Overview

HOF S2MTA TUBE ADAPTER 101.53
Also known as: 783510188412, S2MTA

Specifications

Width: 2.760 in
Depth: 3.940 in
Material: Aluminum
Height: 5.510 in
Width: 2.760 in
Material: Aluminum
Depth: 3.940 in
Height: 5.510 in

Customer Reviews

No reviews for this product
(0)