Track Kit 12W LED Round

Item #: 1770294

Cat #: TK407

UPC: 045923434075

Sign In or Register to view pricing and more.
LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Round Shape - Brushed Nickel Finish

Overview

LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Round Shape - Brushed Nickel Finish
Satco's TK407 36-watt 3 lamp track light kit is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923434075, TK407

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 36
Material: Stainless Steel
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 3060
Color Temperature: 3000 (Warm White)
Wattage: 36
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 3060
Volts AC: 120
Material: Stainless Steel
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)