LEV Series IEC Pin & Sleeve Plug, 60A/208V, Blue

Item #: 1770208

Cat #: 560P9WLEV

UPC: 078477901472

Documents & Guides
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

LEV Series IEC Pin & Sleeve Plug, 60 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and outlast the competition
Also known as: 078477901472, 560P9WLEV

Specifications

Color: Blue
Type: Watertight
Amps: 60
Color: Blue
Amps: 60
Type: Watertight

Customer Reviews

No reviews for this product
(0)