Decora Wallplate, 2-Gang, Nylon, Lt. Almond

Item #: 17702

Cat #: 80409-NT

UPC: 078477276891

Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond
2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Light Almond
Also known as: 078477276891, 80409-NT

Specifications

Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Type: GFCI, Decora
Material: Thermoplastic, Nylon
Color: Light Almond
Mounting: Device
Type: GFCI, Decora
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)