TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X4

Item #: 176998

Cat #: 444-12CHC

UPC: 782051750201

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X4

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X4
Also known as: 782051750201, 444-12CHC

Specifications

Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 4 in
Material: Steel
Mounting: Surface
Height: 4 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)