Smart-UPS X, Line Interactive, 1500VA, Rack/Tower Convertible 2U, 120VAC, 8x5-15R

Item #: 1769882

Cat #: SMX1500RM2UC

UPC: 731304401131

APC, Smart-UPS X, Line Interactive, 1500 VA, Rack/Tower Convertible, 2U, 120 Volt AC, 8 x 5-15R NEMA Receptacle, SmartConnect Port, Extended Runtime
Sign In or Register to view pricing and more.

No associated products found.

Overview

APC, Smart-UPS X, Line Interactive, 1500 VA, Rack/Tower Convertible, 2U, 120 Volt AC, 8 x 5-15R NEMA Receptacle, SmartConnect Port, Extended Runtime
From home offices to business enterprises, Smart-UPS™ units support the uninterruptible power needs of your IT and equipment. This time-tested benchmark from APC™ by Schneider Electric™ protects critical data and connections from power risks by supplying clean, reliable, network-grade power.
Also known as: 731304401131, SMX1500RM2UC

Specifications

Mounting: Tower, Rack
Type: UPS
Volts AC: 120
Volt Amps: 1.500kVA
Mounting: Tower, Rack
Volts AC: 120
Type: UPS
Volt Amps: 1.500kVA

Customer Reviews

No reviews for this product
(0)