7W PAR20 LED Lamp, 30K

Item #: 1769863

Cat #: 82964

UPC: 807154829644

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR20FL7/830/ECO2/LED, PAR20, 7 Watt, 530 Lumen, 3000K, 82 CRI, 120 Volt, 40º Beam Spread, Dimmable, Equivalent to 50 Watt Halogen, 1 per SKU, 20 per Package

Overview

LED Lamp, PAR20FL7/830/ECO2/LED, PAR20, 7 Watt, 530 Lumen, 3000K, 82 CRI, 120 Volt, 40º Beam Spread, Dimmable, Equivalent to 50 Watt Halogen, 1 per SKU, 20 per Package
The energy efficiency of LED with the look and feel of traditional halogen lamps.
Also known as: 807154829644, 82964

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 530
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Dimmable: Yes
Lumens: 530
Wattage: 7
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)