4.5W MR16 LED Lamp, 30K

Item #: 1769861

Cat #: 80535

UPC: 807154805358

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 4.5W 3000K Dimmable 40 Degree GU5.3 Base 12V - 360 Lumen - 25000 hours - 80CRI

Overview

LED MR16 Flood 4.5W 3000K Dimmable 40 Degree GU5.3 Base 12V - 360 Lumen - 25000 hours - 80CRI
Energy efficient and long-life alternative to 20W, 35W and 50W Halogen lamps.
Also known as: 807154805358, 80535

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 360
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 4.500
Dimmable: Yes
Angle: 40°
Lumens: 360
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)