6W A19 LED Lamp, 30K

Item #: 1769859

Cat #: 84966

UPC: 807154839667

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19FR6/830/OMNI3/LED, A19, 6 Watt, 480 Lumen, 3000K, 82 CRI, 120 Volt, Omnidirectional, Dimmable, Equivalent to 40 Watt Incandescent, 1 per SKU

Overview

LED Lamp, A19FR6/830/OMNI3/LED, A19, 6 Watt, 480 Lumen, 3000K, 82 CRI, 120 Volt, Omnidirectional, Dimmable, Equivalent to 40 Watt Incandescent, 1 per SKU
ProLED® Omnidirectional A-Shape Series dimmable lamps feature superior thermal construction for long life and energy efficient illumination.
Also known as: 807154839667, 84966

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 480
Shape: A19 (Arbitrary)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 480
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)