36/45/54W HID Retrofit LED Lamp, 30/40/50K

Item #: 1769855

Cat #: 82368

UPC: 807154823680

Sign In or Register to view pricing and more.
LED Retrofit Lamp, HID54-CS-EX39-LED, Selectable Wattage: 36/45/54, Selectable Lumen: 5652/7065/8478, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, Ex39 Mogul Screw Base

Overview

LED Retrofit Lamp, HID54-CS-EX39-LED, Selectable Wattage: 36/45/54, Selectable Lumen: 5652/7065/8478, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, Ex39 Mogul Screw Base
The ProLED® HID Retrofit lamps are an easy to install LED solution for post tops, bolards and low bay fixtures. These lamps offer an energy-efficient alternative to traditional High Pressure Sodium and Metal Halide lamps. A 50,000 hour useful life, combined with the ability to eliminate the ballast ensures that luminaire maintenance is a thing of the past. The ProLED® HID Retrofit lamps are enclosed fixture and damp location rated. They are 84 CRI and come with the option of 4000K and 5000K color temperatures.
Also known as: 807154823680, 82368

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: Selectable
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 83
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)