Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Retrofit Lamp, HID45-CS-EX39-LED, Selectable Wattage: 27/36/45, Selectable Lumen: 4239/5652/7065, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, EX39 Mogul Screw Base
Overview
LED Retrofit Lamp, HID45-CS-EX39-LED, Selectable Wattage: 27/36/45, Selectable Lumen: 4239/5652/7065, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, EX39 Mogul Screw Base
The ProLED® HID Retrofit lamps are an easy to install LED solution for post tops, bolards and low bay fixtures. These lamps offer an energy-efficient alternative to traditional High Pressure Sodium and Metal Halide lamps. A 50,000 hour useful life, combined with the ability to eliminate the ballast ensures that luminaire maintenance is a thing of the past. The ProLED® HID Retrofit lamps are enclosed fixture and damp location rated. They are 84 CRI and come with the option of 4000K and 5000K color temperatures.
Also known as: 807154823666, 82366
Specifications
Color Rendering Index (CRI): | 84 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Standards: | California Title 20 |
Light Technology: | LED |
Dimmable: | No |
Lumens: | 6370 |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Base: | Mogul Extended Screw (EX39) |
Color Rendering Index (CRI): | 84 |
Standards: | California Title 20 |
Dimmable: | No |
Type: | Ballast Bypass (Type B) |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Light Technology: | LED |
Lumens: | 6370 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)