27/36/45W HID Retrofit LED Lamp, 30/40/50K

Item #: 1769852

Cat #: 82365

UPC: 807154823604

Sign In or Register to view pricing and more.
LED HID Retrofit Lamp: Color & Watt Selectable; 3000K, 4000K or 5000K; 27W, 36W or 45W (6300/6975/6750 Lumens); Medium (E26) Base; 100-277V; 83CRI; Non-Dimmable. Halco Product SKU #: 82365, Product Code: HID45-CS-E26-LED.

Overview

LED HID Retrofit Lamp: Color & Watt Selectable; 3000K, 4000K or 5000K; 27W, 36W or 45W (6300/6975/6750 Lumens); Medium (E26) Base; 100-277V; 83CRI; Non-Dimmable. Halco Product SKU #: 82365, Product Code: HID45-CS-E26-LED.
The ProLED Select HID Retrofit series offers an efficient LED retrofit opportunity for high bays, post tops, area lights and many more with a great form Factor. The CCT and wattage selectability allows for simple and easy installation.
Also known as: 807154823604, 82365, Corn Cob

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 45, 27, 36, Selectable
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 45, 27, 36, Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 83
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)