![18/27/36W HID Retrofit LED Lamp, 30/40/50K 18/27/36W HID Retrofit LED Lamp, 30/40/50K](https://rexel-cdn.com/products/4.jpg?i=D0FB6660-F814-487A-B869-F118E892E772&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, HID36-CS-E26-LED, Selectable Wattage: 18/27/36, Selectable Lumen: 2826/4239/5652, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E26 Medium Screw Base
Overview
LED Retrofit Lamp, HID36-CS-E26-LED, Selectable Wattage: 18/27/36, Selectable Lumen: 2826/4239/5652, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E26 Medium Screw Base
The ProLED Select HID Retrofit series offers an efficient LED retrofit opportunity for high bays, post tops, area lights and many more with a great form Factor. The CCT and wattage selectability allows for simple and easy installation.
Also known as: 807154823635, 82363
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Lumens: | Selectable |
Wattage: | Selectable |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Color Rendering Index (CRI): | 83 |
Lumens: | Selectable |
Volts AC Range: | 120 - 277 |
Base: | Medium Screw (E26) |
Light Technology: | LED |
Wattage: | Selectable |
Customer Reviews
No reviews for this product
(0)