LED Volumetric, 2x4, Selectable CCT/Wattage, 120-277V

Item #: 1769849

Cat #: 81781

UPC: 807154817818

Documents & Guides
LED Volumetric, 24FSVPL/8DU, 2x4, Selectable Wattage: 24/29/32/39, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

Overview

LED Volumetric, 24FSVPL/8DU, 2x4, Selectable Wattage: 24/29/32/39, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The ProLED Select Volumetric Panel Series provides an architectural, modern design with increased visual comfort and functionality. This innovative product features both Wattage and CCT Selectability to make this one of the most versatile Volumetric Panels on the market.
Also known as: 807154817818, 81781

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Dimmable: Yes
Wattage: Selectable

Customer Reviews

No reviews for this product
(0)