This product may not be available in all locations.
2
more

Disconnect Switch, Fusible, 60A, 600VAC, 3P, NEMA 1, Heavy Duty
Item #: 17696
Cat #: TH3362
UPC: 783164009118
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 1, Heavy Duty
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Fusible, 60 Amp, 600 Volt AC, 3-Pole, NEMA 1, Heavy Duty
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH339118
Also known as: 783164009118, TH3362
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 60 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)