SHOCKWAVE™ RED HELIX™ Metric Bit Set - 25 PC

Item #: 1769599

Cat #: 48-89-4861

UPC: 045242520626

Sign In or Register to view pricing and more.
Documents & Guides
SHOCKWAVE™ RED HELIX™ Titanium Coated Metric Bit Set - 25 PC

Overview

SHOCKWAVE™ RED HELIX™ Titanium Coated Metric Bit Set - 25 PC
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
Also known as: 045242520626, 48-89-4861

Specifications

Type: Metric
Material: Steel
Type: Metric
Material: Steel

Customer Reviews

No reviews for this product
(0)