This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Black
Item #: 176948
Cat #: 7899-FE
UPC: 078477496640
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Monochromatic, SmartlockPro
GFCI, back and side wired. Wallplate sold separately. NAFTA compliant, CSA-US
listed. Black
Overview
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Monochromatic, SmartlockPro
GFCI, back and side wired. Wallplate sold separately. NAFTA compliant, CSA-US
listed. Black
Also known as: 078477496640, 7899-FE
Specifications
Material: | Polycarbonate, Steel |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | 5-20R, WD-6 |
Mounting: | Wallplate |
Material: | Polycarbonate, Steel |
Amps: | 20 |
Mounting: | Wallplate |
Color: | Black |
NEMA Configuration: | 5-20R, WD-6 |
Customer Reviews
No reviews for this product
(0)