20A NAFTA HG GFCI

Item #: 176947

Cat #: 7899-HFR

UPC: 078477455852

Sign In or Register to view pricing and more.
Documents & Guides
LEV 7899-HFR 20A NAFTA HG GFCI

Overview

LEV 7899-HFR 20A NAFTA HG GFCI
Also known as: 078477455852, 7899-HFR

Specifications

Material: Polycarbonate, Nylon
Color: Red
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Polycarbonate, Nylon
Amps: 20
Color: Red
NEMA Configuration: 5-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)