Starter, Manual, Enclosure, IP41, Surface Mount, Push Button

Item #: 176935

Cat #: 140A-C-EA41

UPC: 781180126451

Documents & Guides
Starter, Manual, Enclosure, IP41, Surface Mount, for 140A, Push Button
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Manual, Enclosure, IP41, Surface Mount, for 140A, Push Button
Also known as: 781180126451, 140A-C-EA41

Specifications

Mounting: Surface
Type: Auxiliary Contacts
IP/NEMA Rating: IP41
Mounting: Surface
IP/NEMA Rating: IP41
Type: Auxiliary Contacts

Customer Reviews

No reviews for this product
(0)