Ncluded In Carton

Item #: 176932

Cat #: TWP150MTBLPI

UPC: 745975125180

Sign In or Register to view pricing and more.
Documents & Guides
Lithonia Twp 150m Tblp1

Overview

Lithonia Twp 150m Tblp1
Also known as: 745975125180, TWP150MTBLPI

Specifications

Diameter: 7 3/4 in
Color: Dark Bronze
Wattage: 150
Volts AC: 347
Material: Aluminum
Length: 16.125 in
Light Technology: HID
Volts AC Range: 120 - 277
Diameter: 7 3/4 in
Wattage: 150
Material: Aluminum
Light Technology: HID
Color: Dark Bronze
Volts AC: 347
Length: 16.125 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)