25W G25 Incandescent Lamp

Item #: 176915

Cat #: A3647

UPC: 045923036477

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt G25 Incandescent; Clear; 3000 Average rated hours; 180 Lumens; Medium Base; 130 Volt

Overview

25 Watt G25 Incandescent; Clear; 3000 Average rated hours; 180 Lumens; Medium Base; 130 Volt
Also known as: 045923036477, A3647

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 130
Wattage: 25
Shape: G25 (Globe)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 180
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)