This product has been discontinued.
This product may not be available in all locations.
Switch, EtherNet, Base, 6 Port, 2.0A, 15.7W, 24VDC
Item #: 176912
Cat #: 1783-RMS06T
UPC: 612598846986
Sign In or Register to view pricing and more.
Documents & Guides
Switch, EtherNet, Base, 6 Port, 2.0 Amp, 15.7 Watts, 24 Volt DC
Overview
Switch, EtherNet, Base, 6 Port, 2.0 Amp, 15.7 Watts, 24 Volt DC
Also known as: 612598846986, 1783-RMS06T
Specifications
Volts DC: | 24 |
Amps: | 2 |
Number of Ports: | 6 |
Volts DC: | 24 |
Number of Ports: | 6 |
Amps: | 2 |
Customer Reviews
No reviews for this product
(0)