
1-1/4" Plenum Gard Corr Org W/tape
Item #: 176888
Cat #: CG4X1C-500
UPC: 791207201955
Documents & Guides
Car Cg4x1c-500 1.25" Plenum- gard Innerduct 500'reel
Sign In or Register to view pricing and more.
Overview
Car Cg4x1c-500 1.25" Plenum- gard Innerduct 500'reel
Also known as: 791207201955, CG4X1C-500
Specifications
Diameter: | 1 1/4 in |
Length: | 500 ft |
Color: | Orange |
Diameter: | 1 1/4 in |
Color: | Orange |
Length: | 500 ft |
Customer Reviews
No reviews for this product
(0)