Fluorescent Lamp, Ecologic, T5, 48", 28W, 6500K
Item #:
176887
Cat #:
FP28/865/ECO
UPC:
046135209901
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T5, 8 Watt, 3000K, Base: Miniature Bipin, 85 CRI, Lumens: 2400, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 20990* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Ecologic, T5, 8 Watt, 3000K, Base: Miniature Bipin, 85 CRI, Lumens: 2400, Length: 48 inch, Standard Case Qty: 40 *Sylvania Part # 20990* *** Not for Sale in Vermont due to State Regulations ***
PENTRON ECOLOGIC T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K.
Also known as: 046135209901, FP28/865/ECO
Specifications
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 85 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2400 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 6500 (Daylight) |
Wattage: | 28 |
Material: | Glass |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2400 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)