Drive, PowerFlex 40P, 480VAC, 3PH, 2.3A, 0.75KW, 1.0HP, No Filter

Item #: 17686

Cat #: 22D-D2P3N104

UPC: 820919654138

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 2.3 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 2.3 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter
Our PowerFlex® 40P AC Drives provide closed-loop control with an option for Category 3 Safe Torque-off in a compact and cost-effective design. This drive is designed to meet global OEM and end-user demands for flexibility, space savings and ease of use. It is a cost-effective solution for speed or basic position control of applications such as diverters, smart conveyors, packaging machines, and fiber-spinning machines.
Also known as: 820919654138, 22D-D2P3N104

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.750 kW
Horsepower: 1
Volts AC: 480
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 2.300

Customer Reviews

No reviews for this product
(0)