16.5W PAR38 LED Lamp, 30K

Item #: 1768414

Cat #: LED16.5PAR38/HD/DIM/930G2WSP15

UPC: 046135408571

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 16.5 Watt, 1350 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Medium Base, Wide Spot, Indoor/Outdoor, Damp Rated, Replaces 120 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40857* *Sylvania Part # 40857*

Overview

LED Lamp, PAR38, 16.5 Watt, 1350 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Medium Base, Wide Spot, Indoor/Outdoor, Damp Rated, Replaces 120 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40857* *Sylvania Part # 40857*
The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.
Also known as: 046135408571, LED16.5PAR38/HD/DIM/930G2WSP15

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 16.500
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 91
Lumens: 1350
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 15°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 91
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 16.500
Volts AC: 120
Lumens: 1350
Light Technology: LED
Angle: 15°

Customer Reviews

No reviews for this product
(0)