Disconnect Switch, 600 A Class J Clips, 600 V, Fusible, 4 FT Ca

Item #: 1768352
Cat #: 1494U-J600-C4-LC-M-PC
UPC: 191326901147
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 600 A Class J Clips, 600 V, Fusible, 4 FT Cable, Painted Metal Handle, Protect Cover

Overview

Disconnect Switch, 600 A Class J Clips, 600 V, Fusible, 4 FT Cable, Painted Metal Handle, Protect Cover
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Rockwell Automation® catalog item 1494U-J600-C4-LC-M-PC is a 1494U cable-operated disconnect switch. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 191326901147, 1494U-J600-C4-LC-M-PC

Specifications

Amps: 600
Length: 4 ft
Class: J
Volts AC: 600
Amps: 600
Class: J
Length: 4 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)