Essential Power Supply, XLE, 24VDC Output, 240W, 100-240VAC Input Voltage, Redundant

Item #: 1768350

Cat #: 1606-XLE240ERL

UPC: 194033313838

Sign In or Register to view pricing and more.
Documents & Guides
Essential Power Supply, XLE, 24 Volt DC Output, 240 Watt, 100 - 240 Volt AC Input Voltage, Redundant

Overview

Essential Power Supply, XLE, 24 Volt DC Output, 240 Watt, 100 - 240 Volt AC Input Voltage, Redundant
Our Bulletin 1606-XLE Essential Switched Mode Power Supplies are available in 12, 24, and 48V DC output from 80...960 W with 120% power boost.
Also known as: 194033313838, 1606-XLE240ERL

Specifications

Volts AC: 100, 240
Wattage: 240
Volts DC: 24
Type: Power Supply
Volts AC: 100, 240
Volts DC: 24
Wattage: 240
Type: Power Supply

Customer Reviews

No reviews for this product
(0)