345W Solar Module, 60 Cell, Black on Black

Item #: 1768326

Cat #: MSE345SX5T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
345 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 68.81" x 41.49" x 1.57" (40mm Frame), 44.8 lbs., Black on Black

Overview

345 Watt Solar Module, MSE PERC 60 Series, 60 Cell, 1000 Volt DC, 68.81" x 41.49" x 1.57" (40mm Frame), 44.8 lbs., Black on Black
Mission Solar Energy is headquartered in San Antonio, TX., with module production facilities on-site. We produce American quality solar modules ensuring the highest power output and reliability to our customers. Our product line is well suited for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long-term.
Also known as: MSE345SX5T

Specifications

Wattage: 345
Volts DC: 1000
Family / Style: MSE PERC 60
Width: 41.500 in
Depth: 1.570 in
Color: Black on Black
Length: 68.500 in
Weight: 44.750 lbs
Number of Cells: 60
Wattage: 345
Family / Style: MSE PERC 60
Depth: 1.570 in
Length: 68.500 in
Number of Cells: 60
Volts DC: 1000
Width: 41.500 in
Color: Black on Black
Weight: 44.750 lbs

Customer Reviews

No reviews for this product
(0)