Combo Wallplate, 2-Gang, Toggle/Decora, Thermoset, Lt Almond, Midway
Item #: 17682
Cat #: 80605-T
UPC: 078477278437
Sign In or Register to view pricing and more.
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Light Almond.
Overview
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, Device Mount - Light Almond.
2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, Device Mount, Light Almond
Also known as: 078477278437, 80605-T
Specifications
Type: | Combination, Wallplate |
Material: | Thermoset |
Color: | Light Almond |
Gangs: | 2 |
Mounting: | Device |
Type: | Combination, Wallplate |
Color: | Light Almond |
Mounting: | Device |
Material: | Thermoset |
Gangs: | 2 |
Customer Reviews
No reviews for this product
(0)