10W PAR30 LED Lamp, 40K

Item #: 1768159

Cat #: 82969

UPC: 807154829699

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR30FL10S/840/ECO2/LED, PAR30, 10 Watt, 840 Lumen, 4000K, 82 CRI, 120 Volt, 40º Beam Spread, Dimmable, Equivalent to 60 Watt Halogen, 1 per SKU, 15 per Package

Overview

LED Lamp, PAR30FL10S/840/ECO2/LED, PAR30, 10 Watt, 840 Lumen, 4000K, 82 CRI, 120 Volt, 40º Beam Spread, Dimmable, Equivalent to 60 Watt Halogen, 1 per SKU, 15 per Package
The energy efficiency of LED with the look and feel of traditional halogen lamps.
Also known as: 807154829699, 82969

Specifications

Lumens: 840
Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 840
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)