7W PAR20 LED Lamp, 40K

Item #: 1768157

Cat #: 82965

UPC: 807154829651

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR20FL7/840/ECO2/LED, PAR20, 7 Watt, 550 Lumen, 4000K, 82 CRI, 120 Volt, 40º Beam Spread, Dimmable, Equivalent to 50 Watt Halogen, 1 per SKU, 6 per Package

Overview

LED Lamp, PAR20FL7/840/ECO2/LED, PAR20, 7 Watt, 550 Lumen, 4000K, 82 CRI, 120 Volt, 40º Beam Spread, Dimmable, Equivalent to 50 Watt Halogen, 1 per SKU, 6 per Package
The energy efficiency of LED with the look and feel of traditional halogen lamps.
Also known as: 807154829651, 82965

Specifications

Base: Medium Screw (E26)
Lumens: 550
Wattage: 7
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Dimmable: Yes
Lumens: 550
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)