11W A19 LED Lamp, 30K

Item #: 1768153

Cat #: 84972

UPC: 807154849727

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19FR11/830/OMNI3/LED, A19, 11 Watt, 1100 Lumen, 3000K, 82 CRI, 120 Volt, Omnidirectional, Dimmable, Equivalent to 75 Watt Incandescent

Overview

LED Lamp, A19FR11/830/OMNI3/LED, A19, 11 Watt, 1100 Lumen, 3000K, 82 CRI, 120 Volt, Omnidirectional, Dimmable, Equivalent to 75 Watt Incandescent
ProLEDĀ® Omnidirectional A-Shape Series dimmable lamps feature superior thermal construction for long life and energy efficient illumination.
Also known as: 807154849727, 84972

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1100
Wattage: 11
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1100
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 11
Light Technology: LED

Customer Reviews

No reviews for this product
(0)