LED Downlight, 8", Selectable Watt/Lumen/CCT, 120-277V

Item #: 1768146

Cat #: CDR-8-ALS-9ACK-10V5-WH-UNV

UPC: 849665041795

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 8 Inch, Selectable Wattage: 16.5/23/29, Selectable Lumen: 1500/2000/2500, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120-277 Volt, Dimmable, CFL Pin Replacement or New Construction, White Trim

Overview

LED Downlight, 8 Inch, Selectable Wattage: 16.5/23/29, Selectable Lumen: 1500/2000/2500, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120-277 Volt, Dimmable, CFL Pin Replacement or New Construction, White Trim
The CDR LED downlight offers high quality customizable light with lumen and CCT selectable switches. Ideal for replacing compact fluorescent lamp and fixtures, the new CDR LED downlight is available in 6”, 8”, and 9.5”/10” new construction and retrofit applications
Also known as: 849665041795, CDR-8-ALS-9ACK-10V5-WH-UNV

Specifications

Diameter: 8 in
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Diameter: 8 in
Light Technology: LED
Color Temperature: Selectable
Wattage: Selectable
Color: White
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)