
Multi-Tap Connector, Insulated, Aluminum
Item #: 176790
Cat #: PBTS-5-1/0
UPC: 783669079302
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 5 Ports, Single Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 1/0-14, 5 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079302, PBTS-5-1/0
Specifications
Color: | Black |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 1/0 |
Wire/Cable Openings: | 5 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 5 |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 1/0 |
Customer Reviews
No reviews for this product
(0)