Enclosure Type 12, Indoor Side Mount Air Conditioner
Item #: 17679
Cat #: CR230216G002
UPC: 783510204693
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Side Mount Air Conditioner, Type 12, Indoor, 115V, 50/60Hz, 1400/1600 BTU/Hr., Material/Finish: Steel/LtGray.
Overview
Side Mount Air Conditioner, Type 12, Indoor, 115V, 50/60Hz, 1400/1600 BTU/Hr., Material/Finish: Steel/LtGray.
Side Mount Air Conditioner, Type 12, Indoor, 115V, 50/60Hz, 1400/1600 BTU/Hr., Material/Finish: Steel/LtGray.
Also known as: 783510204693, CR230216G002
Specifications
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
Special Program: | Hoffman On Demand |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)