ETN GHBGFEP1060 Series C, G-frame M

Item #: 1767881

Cat #: GHBGFEP1060

UPC: 786679067475

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHBGFEP1060 G-FRAME

Overview

C-H GHBGFEP1060 G-FRAME
Also known as: 786679067475, GHBGFEP1060

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 60
Interrupt Rating DC: 14 kA

Customer Reviews

No reviews for this product
(0)