ETN GHB3050BP8 Type GHB Bolt-On Pan

Item #: 1767875

Cat #: GHB3050BP8

UPC: 786679048061

Sign In or Register to view pricing and more.

Overview

C-H GHB3050BP8 BOLT-ON BRKR
Also known as: 786679048061, GHB3050BP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 50
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)