ETN GHB3045BP8 Type GHB Bolt-On Pan

Item #: 1767874

Cat #: GHB3045BP8

UPC: 786679048146

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB3045BP8 BOLT-ON BRKR

Overview

C-H GHB3045BP8 BOLT-ON BRKR
Also known as: 786679048146, GHB3045BP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 45
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)