ETN GHB3035BP8 Type GHB Bolt-On Pan

Item #: 1767872

Cat #: GHB3035BP8

UPC: 786679048047

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB3035BP8 BOLT-ON BRKR

Overview

C-H GHB3035BP8 BOLT-ON BRKR
Also known as: 786679048047, GHB3035BP8

Specifications

Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 480, 277
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts DC: 250
Mounting: Bolt On
Amps: 35
Volts AC: 480, 277
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)