ETN GHB3025BP8 Type GHB Bolt-On Pan

Item #: 1767870

Cat #: GHB3025BP8

UPC: 786679048023

Sign In or Register to view pricing and more.
C-H GHB3025BP8 BOLT-ON BRKR

Overview

C-H GHB3025BP8 BOLT-ON BRKR
Also known as: 786679048023, GHB3025BP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 25
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)