ETN GHB3020CBP8 Type GHB Bolt-On Pa

Item #: 1767868

Cat #: GHB3020CBP8

UPC: 786685299440

Documents & Guides
C-H GHB3020CBP8 BOLT-ON BRKR
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-H GHB3020CBP8 BOLT-ON BRKR
Also known as: 786685299440, GHB3020CBP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)