ETN GHB3020C Type GHB Bolt-On Panel

Item #: 1767866

Cat #: GHB3020C

UPC: 786685299464

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB3020C BOLT-ON BRKR

Overview

C-H GHB3020C BOLT-ON BRKR
Also known as: 786685299464, GHB3020C

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)