ETN GHB3015BP8 Type GHB Bolt-On Pan

Item #: 1767865

Cat #: GHB3015BP8

UPC: 786679047996

Sign In or Register to view pricing and more.
C-H GHB3015BP8 BOLT-ON BRKR

Overview

C-H GHB3015BP8 BOLT-ON BRKR
Also known as: 786679047996, GHB3015BP8

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)