ETN GHB3015C Type GHB Bolt-On Panel

Item #: 1767863

Cat #: GHB3015C

UPC: 786685299457

Sign In or Register to view pricing and more.

Overview

C-H GHB3015C MLD CASE 3P 15A
Also known as: 786685299457, GHB3015C

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)